
description
- Quik Stik+В® Oily Surface solid paint markers are specially designed for challenging industrial environments where marking on oily and wet surfaces is needed. Additionally, they leave long lasting marks that dry quickly on dry surfaces.
applications
- Steel and iron, Plastic, Glass, Ceramic, Concrete and stone, Rubber and tires
- Metal fabrication, Construction, Automoive aftermarket, Welding, Oil & Gas, Shipbuilding
features
- Industrial-grade paint formula for exceptional performance on oily and wet surfaces. Also writes on dry, smooth or rough surfaces.
- Fast-drying, vibrant paint marks dry in 30 seconds to 1 minute on dry surfaces - does not smear when over stacking
- Twist-up knob (push advance on mini) easily advances permanent solid paint to keep hands, clothing and toolboxes clean
- Weather and UV-resistant for long lasting marks
- Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
- Marking range: -50В°F to 150В°F (-46В°C to 66В°C)
- Made in U.S.A.
Weight | 0.0 LB |
EAN or UPC | 48615288819 |
