Skip to content Skip to navigation menu
Markal La-Co Industries Inc.028785

028785

GALVANIZER'S FELTIP - WHITE GALVANIZER Standard Color
Item #113874237
Markal La-Co Industries Inc.028785
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Markal Galvanizer's Removable Paint Marker is designed for fabricators for making durable marks on steel during fabrication. The marks are then designed to be removed completely for galvanizers during the pickling process prior to galvanizing. This eliminates the need for any extensive, expensive, time consuming touch-up work.

applications

  • Steel and iron, Pipes and tubes, Rubber and tires, Lumber/timber, Plastic, Glass, Concrete, stone
  • Steel mills and warehouses, Forge and casting foundries, Ship building and repair, Metal fabrication, Tire repair and retreading, Lumber/timber industry, Construction

features

  • Durable paint marks during fabrication. Marks are removed completely during the pickling process
  • More marks per marker - more than 2x longer write-out vs leading competitor
  • Fast drying and xylene free
  • Weather resistant paint formula
  • Durable acrylic nib marks on smooth, rough and rusty metal surfaces
  • Marking range: -20В°F to 130В°F (-29В°C to 55В°C)
  • Made in U.S.A.
Weight 0.0 LB
EAN or UPC 486152878504
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison