- Column Post, Tripple Height
- 42" High
features
- Single columns used for single rail applications
- Dual columns used for two rails
- Triple columns used for full 42" high protection
| Color | Blue |
| Type | Triple |
| Weight | 58.0 LB |
| Color | Blue |
| Type | Triple |
| Weight | 58.0 LB |