Skip to content Skip to navigation menu
Working Platform

L-3042-03

Working Platform
Item #114200011
  • Working Platform
Working Platform
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Working Platform

features

  • 12" Wide Slip-Resistant Standing Surface
  • Easy-Use Locking Hinge
  • Slip-Resistant Rubber Feet
  • Durable Non-Conductive Fiberglass Rails
Material Fiberglass
Weight 11.0 LB
EAN or UPC 728865132017
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison