- 12 ft Fiberglass Step Ladder
features
- Double-rivet step construction
- Reinforcement plates
- 375 lb rated safety yellow rail
- Full DaBoot™ slip-resistant rubber feet
- Inside spreader braces
- Heavy-duty gusset bracing
- Heavy-gauge steel hinges
compliances
- 0
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Size | 12 ft |
| Overall Length | 12 ft |
| Capacity Wt. [Max] | 375 lbs |
| Width [Max] | 34.5 in |
| Type | Step |
| Approximate Spread | 98 in |
| Safety Class | IAA |
| Step Depth | 3 in |
| Approximate Cubes | 25.51 |
| Step/Rung Shape | Flat |
| Material | Fiberglass |
| Step Size | 3 in |
| Bottom Width | 34.25 in |
| Weight | 78.0 LB |
| EAN or UPC | 728865068750 |

