
- Grease Gun
features
- 120VAC
- 2-speed transmission with variable speed trigger
- 16 oz. bulk/14.5 oz. cartridge
- Patented stroke counter
- 7000 psi output pressure
- 3.6 oz/min(L) - 8.0 oz/min(H) output rate @ 1000 psi back pressure
- Unlimited cartridges dispensed per charge @ 1000 psi back pressure
- Pressure relief valve for overload protection
- Bulk filler valve
- Quick vent - air purge valve
- 30" High-pressure hose with dual spring guards and 5852 coupler
- Compact carrying case
- Hose/coupler/cord clip
- 6' power cord
Weight | 11.1 LB |
EAN or UPC | 95992100869 |
