Skip to content Skip to navigation menu
Lenox ToolLXHT10598

LXHT10598

LENOX HAWK BILL KNIFE
Item #119017150
Lenox ToolLXHT10598
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The LENOX stainless steel Hawkbill Folding Knife is ideal for tough cuts. Use the curved shape of the blade to grab and control the material while you pull through it. The handle is designed to give you a secure grip whether you are stripping electrical wire, cutting shingles or tearing up carpet.

features

  • Premium stainless steel blade
  • Curved shape ideal for stripping or grabbing material for tough cuts
  • Secure, bi-material grip on durable metal handle
  • Convenient thumb stud for one-handed opening
  • Liner lock for stable blade and easy folding
Weight 0.393 LB
EAN or UPC 885911723725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison