
description
- LENOX Multi-Material carbide tipped hole saws deliver up to 6X Faster Drilling Speed for rough-in applications.
features
- UP TO 6X FASTER*
- Large carbides and aggressive tooth design cuts through material faster for rough-in applications*
- RIPS THROUGH NAILS**
- High performance carbides are brazed to the cutting edge for durability and to help prevent tooth loss when hitting nails or drilling through abrasive materials
- VERSATILE DESIGN
- Carbide teeth are optimized to cut through a variety of materials including Nail Embedded Wood, Concrete Block, Fiber Cement, and Brick
- DRILLS THROUGH THICK MATERIALS IN ONE PASS
- Tall body easily drills through 2X dimensional lumber with up to 3/4" sheathing attached
- FAST, EASY PLUG REMOVAL
- Deep body slots allow for easy plug removal
Weight | 0.821 LB |
EAN or UPC | 885911654098 |
