Skip to content Skip to navigation menu
Lenox ToolLXAH3434

LXAH3434

LX 4 3/4 121MM CTHS
Item #117178308
Lenox ToolLXAH3434
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Lenox carbide tipped hole saw.

features

  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron
  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL
  • Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS
  • Tall body easily drills through 2x dimensional lumber for rough-in work
Weight 1.354 LB
EAN or UPC 885911629836
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison