Skip to content Skip to navigation menu
Legris3616 12 00

3616 12 00

Push to Connect Fitting
Item #102114111
Legris3616 12 00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.

applications

  • Food processing plants
  • Dairy farms
  • Poultry facilities
  • Meat packing houses
  • Washdown processes

features

  • Max. working pressure: 290 psi
  • No sealant

compliances

  • 0
Fitting Description Bulkhead Connector
Weight 0.149 LB
EAN or UPC 820099280806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison