
- Food Grade PVC Material Handling Hose
- 1.250" Hose ID
- 1.600" Hose OD
- Clear
Color | Clear |
Cover Material | Flexible PVC |
Brand. | Tigerflex® |
Hose I.D. | 1 1/4 in |
Hose Length | 50 ft |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 50 psi |
Hose Reinforcement | Rigid PVC Helix |
Hose Application | Vacuum, Food Transfer |
Inner Tube Material | PVC tube |
Material | PVC tube |
Temperature Range [Max] | 150 °F |
Bend Radius [Min] | 2 in |
Pounds per Foot | 0.28 lb |
Type | Food Grade PVC Material Handling Hose |
Hose OD | 1.6 in |
Series | WT |
Weight | 14.0 LB |
EAN or UPC | 822353015339 |
