A high gloss, 100% acrylic, waterborne, corrosion-resistant coating. Compliant at 100 g/l, Iron Guard™ offers superior rust protection in a direct-to-metal application.
applications
Use over prepared substrates in industrial environments
Steel
Iron
Direct to new and clean metal without a primer
Concrete
Masonry
Wood
For use over prepared substrates in industrial environments: ornamental iron, tanks and cylinders, steel fabricated parts, equipment, machinery, metal buildings, select marine structures, piping and handrails
features
VOC compliant everywhere
Low odor
Corrosion and chemical resistant
Fast drying
Adheres to new and clean metal without a primer
Outstanding early moisture resistance and adhesion
Flash rust/early rust-resistant
Finish
Gloss
Dry Time
30 min
Low VOC
Yes
Gas & Oil Resistance
Superior Resistance
Coverage Quality
Best
Color
New Caterpillar Yellow
Color Group
Yellow
Durability
Best
Container Type
Can
Origin
Acrylic Enamel Paints
Container Size
1 gal
Recoat Time
Anytime
Weight
10.058 LB
EAN or UPC
35777678121
We're here for you
with Service Centers across the country - We have your back