Sprayon
508480900
BL/RUBBERSET/QUICK SOLUTIONS CONTRACTOR COVER 3/4 CONTRACTOR COVER - 9.0" X 3/4"
Item #101552399
- Contractor Knit Cover
features
- Heavy-duty, solvent resistant, polypropylene core
| Type | Semi-Rough |
| Nap Length | 3/4 in |
| Material | Knit Polyester |
| Size | 9 in |
| Weight | 0.195 LB |
| EAN or UPC | 79819848097 |
