Rubberset
99083220
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE BLACK CHIP BRUSHES CHINA 2"
Item #104769491
- 2" Trim
- 1/2 Brush Thickness
- 100% Chinese Bristle
- Walnut Wooden Beavertail Handle
| Type | Trim |
| Size | 2 in |
| Brush Thickness | 1/2 in |
| Origin | Painting Equipment |
| Weight | 0.125 LB |
| EAN or UPC | 11138190624 |
