Rubberset
99083210
BL/RUBBERSET/QUICK SOLUTIONS GENERAL PURPOSE BLACK CHIP BRUSHES CHINA 1"
Item #104769361
- 1" Trim
- 7/16" Brush Thickness
- 100% Chinese Bristle
- Walnut Wooden Beavertail Handle
| Size | 1 in |
| Brush Thickness | 7/16 in |
| Origin | Painting Equipment |
| Type | Trim |
| Weight | 0.167 LB |
| EAN or UPC | 11138190600 |
