
- 0.44 in Inner Diameter
- 1.63 in Outer Diameter
- 0.94 in Overall Width
- Double Sealed Enclosure
features
- Maintenance Free - Lubed for Life |Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a straight outside diameter (YCRD inch series)
Bearing Type | Needle Bearing |
Material | Steel |
Weight | 0.44 LB |
EAN or UPC | 605790406218 |
