
- 2.25 in Inner Diameter
- 6 in Outer Diameter
- 3.38 in Overall Width
- Double Sealed Enclosure
features
- Maintenance Free - Lubed for Life |Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRDC inch series)
Bearing Type | Needle Bearing |
Material | Steel |
Weight | 20.6 LB |
EAN or UPC | 605790406157 |
