
- 0.31 in Inner Diameter
- 1.13 in Outer Diameter
- 0.69 in Overall Width
- Double Sealed Enclosure
features
- Maintenance Free - Lubed for Life |Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
- Made from premium high carbon, high chromium steel
- Uses a full complement of greased rollers that offer maximum radial load capacity
- Available with a crowned outside diameter (YCRDC inch series)
Material | Steel |
Bearing Type | Needle Bearing |
Weight | 0.15 LB |
EAN or UPC | 605790406003 |
