Skip to content Skip to navigation menu
Steel Thrust Washer

TRJ-3258

Steel Thrust Washer
Item #105017276
  • 2 in Inner Diameter
  • 3.56 in Outer Diameter
  • 0.31 in Overall Width
Steel Thrust Washer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Inner Diameter
  • 3.56 in Outer Diameter
  • 0.31 in Overall Width

features

  • Best used with our NTA, FNT and AXK Needle Thrust Bearings for high axial load applications that require a thin cross section
  • Thrust races are hardened, flat and have a highly polished surface for the rollers to ride on
  • Made from premium 1074 thru-hardened steel
  • Available in multiple thicknessess
  • Available in inch (TRA, TRB, etc..) and metric sizes (AS, GS, LS)
Weight 0.604 LB
EAN or UPC 605790214448
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison