
- 3.75 in Inner Diameter
- 4.63 in Outer Diameter
- 0.13 in Overall Width
features
- Best used with our NTA, FNT and AXK Needle Thrust Bearings for high axial load applications that require a thin cross section
- Thrust races are hardened, flat and have a highly polished surface for the rollers to ride on
- Made from premium 1074 thru-hardened steel
- Available in multiple thicknessess
- Available in inch (TRA, TRB, etc..) and metric sizes (AS, GS, LS)
Bore Type | Round Bore, Inch Type |
I.D. | 3 3/4 in |
Overall Width | 0.13 in, 3.2 mm |
Tolerance | Iso Class 0 (RBEC 1) |
Operating Temperature [Max] | 230 ˚F |
Relubricatable | No |
Operating Temperature [Min] | -22 ˚F |
Origin | Thrust Washer |
Bearing Design | Thrust Bearing – Washer Only |
No. of Rows | 1 |
Bearing Material | 1074 Steel |
End Type | Open End |
Self Aligning | No |
Enclosure | Open |
O.D. Type | Straight |
Radial Internal Clearance Specification | N/A |
O.D. | 4.625 in |
Relubrication Feature | No |
Cage Material | N/A |
Lubricant | Rust Preventative |
Oil Hole | w/o Oil Hole |
Matching Assembly | NTA6074 |
Radial Internal Clearance | N/A |
Series | TRD |
Precision Ground | Yes |
Capacity | Standard Capacity |
Weight | 0.254 LB |
EAN or UPC | 605790273018 |
