Skip to content Skip to navigation menu
Single Row Inner Ring

NJ2304E.TVP2

Single Row Inner Ring
Item #113114660
  • 0.79 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.83 in Overall Width
Single Row Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.79 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.83 in Overall Width

features

  • Best used for high radial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Machined Brass (FY), Polymer (TVP,AG) and Steel Cages (no call out) are available
  • Optional rib constructions available (NU, NJ, NUP styles)
  • Maximum capacity option (E) is available on most sizes
Weight 0.478 LB
EAN or UPC 605790348839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison