Skip to content Skip to navigation menu
Single Row Needle And Cylindrical Combination Bearing

NAXR35Z

Single Row Needle And Cylindrical Combination Bearing
Item #101671001
  • 1.38 in Inner Diameter
  • 2.09 in Outer Diameter
  • 1.18 in Overall Width
  • Needle, Cylindrical Rolling Element
Single Row Needle And Cylindrical Combination Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.38 in Inner Diameter
  • 2.09 in Outer Diameter
  • 1.18 in Overall Width
  • Needle, Cylindrical Rolling Element

features

  • Best used for applications that require axail and radial loads
  • Made from premium high carbon, high chromium steel
  • Available with a dust cap (.Z)
Weight 0.43 LB
EAN or UPC 605790220371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison