Skip to content Skip to navigation menu
Koyo Corp.NAXR17Z

NAXR17Z

NEEDLE ROLLER BEARINGS NRB SOLID RACE CAGED BEARING-NAXR17Z_PB_L225
Item #104999429
  • 0.67 in Inner Diameter
  • 1.22 in Outer Diameter
  • 0.98 in Overall Width
  • Needle, Cylindrical Rolling Element
Koyo Corp.NAXR17Z
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.67 in Inner Diameter
  • 1.22 in Outer Diameter
  • 0.98 in Overall Width
  • Needle, Cylindrical Rolling Element

features

  • Available with a dust cap (.Z)
  • Made from premium high carbon, high chromium steel
  • Best used for applications that require axail and radial loads
Weight 6.96 LB
EAN or UPC 605790222351
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison