Skip to content Skip to navigation menu
Koyo Corp.NAXR17

NAXR17

NEEDLE ROLLER BEARINGS NRB SOLID RACE CAGED BEARING-NAXR17_PB_L225
Item #104957148
  • 0.67 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.98 in Overall Width
  • Needle, Cylindrical Rolling Element
Koyo Corp.NAXR17
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.67 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.98 in Overall Width
  • Needle, Cylindrical Rolling Element

features

  • Best used for applications that require axail and radial loads
  • Made from premium high carbon, high chromium steel
  • Available with a dust cap (.Z)
Weight 3.38 LB
EAN or UPC 605790255359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison