Skip to content Skip to navigation menu
Koyo Corp.NA2200.2RS.DZ

NA2200.2RS.DZ

NEEDLE ROLLER BEARINGS NRB TRACK ROLLER ASSEMBLY-NA2200.2RS.DZ_PB_L211
Item #101712097
  • 0.39 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.55 in Overall Width
  • Double Sealed Enclosure
Koyo Corp.NA2200.2RS.DZ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.39 in Inner Diameter
  • 1.18 in Outer Diameter
  • 0.55 in Overall Width
  • Double Sealed Enclosure

features

  • Best used for high radial loads and where the bearing rolling motion occurs on the outer diameter surface
  • Made from premium high carbon, high chromium steel
  • Uses a full complement of greased rollers that offer maximum radial load capacity
  • Available with a crowned outside diameter (YCRSC inch series) and seals (YCRS inch series) for the inch product
  • Available with a standard crowned outside diameter (without the .DZ), shields ("ZZ" for STO, RSTO and NUTR series) or seals (.2RS for NA2200 series) for the metric product
  • RSTO metric series requires a hardened and machined shaft/stud, no inner ring included
Weight 0.126 LB
EAN or UPC 605790192111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison