Skip to content Skip to navigation menu
Koyo Corp.K35

K35

MEDIUM TAPER 2-4" (50.9-101.6) TAPER-HI-CAPLM501349/10/A4/00_U_B_K_JP
Item #103883810
  • 1.63 in Inner Diameter
  • 2.89 in Outer Diameter
  • Tapered Roller Bearing
Koyo Corp.K35
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.63 in Inner Diameter
  • 2.89 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Weight 0.736 LB
EAN or UPC 605790126345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison