Skip to content Skip to navigation menu
Koyo Corp.HM237545/10

HM237545/10

LARGE TAPER 4-6" (101.7-152.4)_TAPER-HM237545/10A4_00_G_B_K_JP
Item #113570092
  • 7 in Inner Diameter
  • 11.38 in Outer Diameter
  • Tapered Roller Bearing
Koyo Corp.HM237545/10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Inner Diameter
  • 11.38 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Bearing Type Tapered Roller Bearing
Weight 0.0 LB
EAN or UPC 605790371318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison