Skip to content Skip to navigation menu
Koyo Corp.HH221449/10

HH221449/10

LARGE TAPER 4-6" (101.7-152.4)_TAPER-HH221449/10A4_00_A_B_K_JP
Item #113570083
  • 4 in Inner Diameter
  • 7.5 in Outer Diameter
  • Tapered Roller Bearing
Koyo Corp.HH221449/10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Inner Diameter
  • 7.5 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Bearing Type Tapered Roller Bearing
Weight 15.26 LB
EAN or UPC 605790371295
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison