
- 3.15 in Inner Diameter
- 4.13 in Outer Diameter
- 0.16 in Overall Width
features
- Best used for high axial loads that require a thin cross section
- Hardened steel cage is standard, polymer cage has a .TN suffix
- Available in inch (NTA) and metric (FNT, FNTA, AXK) sizes
- Best used with the proper thrust washers (inch-TRA, TRB, etc and metric-AS, GS, WS, LS)
O.D. | 105 mm |
Static Load Rating [Max] | 79.7 lbf |
Tolerance | Iso Class 0 (RBEC 1) |
Radial Internal Clearance | N/A |
Precision Ground | Yes |
Capacity | Standard Capacity |
Contact I.D. | 3.27 in |
Bore Type | Round Bore, Metric Type |
Cage Material | Steel |
Enclosure | Open |
End Type | Open End |
Bearing Design | Cage & Roller Assembly |
Oil Hole | w/o Oil Hole |
Matching Assembly | AS80105 |
Radial Internal Clearance Specification | N/A |
Self Aligning | No |
No. of Rows | 1 |
I.D. | 80 mm |
Dynamic Load Rating | 13.9 lbf |
Contact O.D. | 4.06 in |
Origin | Needle Roller & Cage |
Weight | 0.187 LB |
EAN or UPC | 605790207662 |
