- 0.32 in Inner Diameter
- 0.55 in Outer Diameter
- 0.79 in Overall Width
features
- -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
- A polymer spring is standard for the RC and RCB
- A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
- A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
- A press fit into the housing is required
| No. of Rows | 3 |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| I.D. | 8 mm |
| Precision Ground | Yes |
| Clamp Torque | 35.8 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Nylon |
| Working Load | 322 lbf |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| O.D. | 14 mm |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Bearing Design | Roller Clutch |
| Oil Hole | w/o Oil Hole |
| Origin | Roller Clutches |
| Capacity | Standard Capacity |
| Weight | 0.004 LB |
| EAN or UPC | 605790215933 |

