Skip to content Skip to navigation menu
Koyo Corp.FCB-16

FCB-16

NRB DRAWN CUP CLUTCH ETC
Item #101669424
  • 0.63 in Inner Diameter
  • 0.87 in Outer Diameter
  • 1.02 in Overall Width
Koyo Corp.FCB-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.63 in Inner Diameter
  • 0.87 in Outer Diameter
  • 1.02 in Overall Width

features

  • -FS" in the suffix for the RC and RCB call out stainless steel springs and are capable of higher operating temperatures and significantly higher engagements per minute
  • A polymer spring is standard for the RC and RCB
  • A stainless steel spring is standard for the FC, FCS, FCL, FCB and FCBL
  • A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
  • A press fit into the housing is required
Weight 0.007 LB
EAN or UPC 605790215919
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison