Skip to content Skip to navigation menu
Koyo Corp.623/612

623/612

LARGE TAPER 4-6" (101.7-152.4)_TAPER-623/612A4_00_U_B_K_JP
Item #113569880
  • 2.25 in Inner Diameter
  • 4.75 in Outer Diameter
  • Tapered Roller Bearing
Koyo Corp.623/612
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.25 in Inner Diameter
  • 4.75 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Bearing Type Tapered Roller Bearing
Weight 4.7 LB
EAN or UPC 605790182006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison