Skip to content Skip to navigation menu
Brass Cylindrical Bore Spherical Roller Bearing

29432RNFY

Brass Cylindrical Bore Spherical Roller Bearing
Item #104551742
  • 6.3 in Inner Diameter
  • 12.6 in Outer Diameter
  • 3.74 in Overall Width
  • 52100 Steel Bearing
  • C0 Internal Clearance
Brass Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.3 in Inner Diameter
  • 12.6 in Outer Diameter
  • 3.74 in Overall Width
  • 52100 Steel Bearing
  • C0 Internal Clearance

features

  • RN" in suffix calls out extra capacity
Weight 79.86 LB
EAN or UPC 605790178740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison