Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23122RZW33C4

Steel Cylindrical Bore Spherical Roller Bearing
Item #113114328
  • 4.33 in Inner Diameter
  • 7.09 in Outer Diameter
  • 2.2 in Overall Width
  • 52100 Steel Bearing
  • C4 Internal Clearance
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.33 in Inner Diameter
  • 7.09 in Outer Diameter
  • 2.2 in Overall Width
  • 52100 Steel Bearing
  • C4 Internal Clearance

features

  • Best used for extremely high radial loads, marginal axial loads and capable of 1.5 degrees of dynamic misalignment in either direction
  • Made from premium high carbon, high chromium Japanese steel
  • Available with a steel (RZ) or a brass (FY) cage
  • Heat stabalized to 350 F
  • Available in shaker screen sizes (223XX series, RROVSW502C4 in suffix, only with Brass cage (FY))
  • Available with a tapered bore ("K" in suffix)
Weight 12.632 LB
EAN or UPC 605790345555
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison