Skip to content Skip to navigation menu
Hex Key Wrench

BL12

Hex Key Wrench
Item #111208538
  • L-Style, Ball-End Type
Hex Key Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • L-Style, Ball-End Type
Type L-Style, Ball-End
Drive Arm Length 1 in
Weight 0.0 LB
EAN or UPC 92644330247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison