- "Haven" Grip
- 0.060 in [Min], 1/4 in [Max] Cable/Wire Size
features
- For use when light, compact grip is desired and where conductor damage is not a factor
| Load Capacity [Max] | 2500 lbs |
| Cable/Wire Size | 0.060 in [Min], 1/4 in [Max] |
| Weight | 1.0 LB |
| Load Capacity [Max] | 2500 lbs |
| Cable/Wire Size | 0.060 in [Min], 1/4 in [Max] |
| Weight | 1.0 LB |