- Yellow Vertical Drum Safety Cabinet
- Yellow
- Manual Door Closure
- Stores One 55 gal Drum
features
- Fire-resistant design safely stores 30 or 55 gallon drums
- Stainless steel bullet latching system
- U-Loc™ handle includes two keys or can be padlocked for security
- Haz-Alert™ reflective warning labels
- Safe storage for solvent-filled drums
- Vertical drum storage style includes one shelf and rollers at bottom for easy drum movement
- Horizontal drum storage style includes track in base to accept drum cradle
- Ten-year limited warranty
compliances
- 0
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| No. of Shelves | 0 |
| Height | 65 in |
| Style | Vertical |
| Handle Type | Sure-Grip® |
| Usage | Chemicals |
| Color | Yellow |
| No. of Doors | 2 |
| Depth | 34 in |
| Resistance | Flammables |
| Capacity | (1) 55 Gallon Drum |
| Material | 18 Gauge Steel |
| Closure Type | Manual |
| Weight | 391.0 LB |
| EAN or UPC | 697841114654 |
-
FM Approved -
Drop Ship Only



