Skip to content Skip to navigation menu
Justrite893030

893030

CABINET, CMBS P&I 40G, SC YEL
Item #101569876
Justrite893030
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Fail safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc™ handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert™ reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope® galvanized steel shelves direct spills to back and bottom of a leakproof sump.
  • Leakproof 2" bottom sump, dual vents with flame arresters, four adjustable self-leveling feet, grounding connector and trilingual warning label
  • Durable lead-free epoxy/polyester powder coat finish provides excellent chemical resistance
  • Manual-close doors opens to a full 180° and self-latches when pushed closed
  • Self-close doors shut and latch automatically when a fusible link melts at 165 °F (74 °C) under fire conditions
  • Unique, concealed self-closing mechanism offers obstruction-free access to contents
  • All door styles meet OSHA and NFPA 30
  • self-close door styles also meet NFPA 1 and the International Fire Code
  • All cabinets are FM approved and come with a ten-year warranty
  • Easily separate and identify Class III combustibles using these safety cabinets
  • Adjustable shelves accommodate many smaller paint tins, aerosols and inks found in printing, painting, furniture and motor vehicle operations
  • Same quality features as Justrite’s flammable cabinets
  • Designed to meet OSHA and NFPA standards, constructed of sturdy 18-gauge (1 mm) thick double wall, welded steel with 1 1/2" (38 mm) of insulating air space for fire resistance
  • High performance, self latching doors close easily and securely for maximum protection under fire conditions
Weight 225.0 LB
EAN or UPC 697841113527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison