- Combination Coalescing Carbon Filter for 28202 or 28222
description
- Safe and economical way to dispose of aerosol cans. The system is complete with puncturing unit with plastic sleeve to accommodate can sizes, standard coalescing/carbon filter, antistatic wire and goggles.
features
- Puncturing unit made of aircraft aluminum and threads into the 2" bung of a standard 55-gallon drum
- Carbide-tipped piercing pin punctures can, depressurizes empty aerosol cans
- Combination coalescing/carbon filter threads into the 3/4" drum bung
- Coalescing portion removes airborne liquids while the carbon portion absorbs hydrocarbons and odor
- Includes puncturing unit with plastic sleeve, antistatic wire, goggles, and coalescing/carbon filter
| Type | Combination Coalescing/Carbon Filter |
| Use With | 28202, 28222 |
| Weight | 2.36 LB |
| EAN or UPC | 697841011519 |

