- HTB® Timing Belt
- Single Sided
- 8 mm Pitch
- 1152 mm Pitch Length
- 144 Teeth
description
- The standard trapezoidal tooth timing belt design performs poorly in high torque applications and high power drives at lower speeds. To overcome this disadvantage the High Torque Belt (HTB) was developed using a more efficient tooth profile.
features
- Oil, heat and abrasion-resistant
| Belt Style | Single Sided |
| Material | Neoprene |
| Pitch | 8 mm |
| Weight | 0.0 LB |
| EAN or UPC | 746041232498 |

