- Large-Capacity Ultrafold Dispenser
features
- Present® system offers a touchless, smooth towel presentation
- Neutral design complements any environment
- Break-resistant construction with smooth finish
- Holds 450 C-fold or 700 Multi-fold towels
| Color | Black |
| Material | Plastic |
| For Use With | BWK6200, BWK6202, BWK6210, BWK6220, KCC19801 |
| Depth | 6.25 in |
| Used With | C-Fold or Multifold Towels |
| Manufacturer Name | San Jamar |
| Weight | 3.1 LB |
| EAN or UPC | 759376101568 |

