
- Smart System PLUS Touchless Towel Dispensers, Oceans™ Design
features
- Requires four D alkaline batteries
- Break-resistant plastic
- 1 1/2" diameter core size
- Holds one 8" diameter roll and one 4" diameter stub roll
- Touchless design reduces the risk of cross-contamination
- Infinity® system automatic transfer elimintates stub roll waste
- Self-adjusting sensing field
- Offers faster, consistent paper dispensing with fewer misfires
- New Iq sensor technology features paper and length delay adjustment, replaceable drive module, auto transfer, and downloadable usage to PDA
Manufacturer Name | San Jamar |
Depth | 9 in |
Weight | 7.0 LB |
EAN or UPC | 759376104606 |
