WYPALL* Microfiber Cloths with Microban® Protection, Yellow
4 Bags per Case
6 Cloths per Bag
features
Built-in Microban® Antimicrobial product protection inhibits bacteria from thriving on the cloth, providing added strength against stain- and odor-causing bacteria
No chemicals needed – microfiber lifts and traps dirt and moisture, leaving behind a clean, dry surface
Reusable cloths for cleaning lodging, office buildings, and health care facilities
Quickly absorbs up to eight times its weight in liquid for a streak-free clean
Color-coded to avoid cross-contamination
Machine washable
Towel Type
Reusable Cleaning Cloths
Length
15 3/4 in
Manufacturer Name
Kimberly-Clark
Weight
4.5 LB
EAN or UPC
36000839401
We're here for you
with Service Centers across the country - We have your back