Skip to content Skip to navigation menu
JanitorialKCC03046

KCC03046

9/90EA C-WYPALL L40 WIPERS,WH
Item #101614710
  • WYPALL* L40 Wipers in POP-UP* Box, 90 Wipers
JanitorialKCC03046
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • WYPALL* L40 Wipers in POP-UP* Box, 90 Wipers

features

  • Outstanding general-purpose wiper with good performance in a wide range of industrial cleaning and personal wiping tasks
  • Ideal for routine industrial cleaning and maintenance
  • Removes soils and liquids from face and hands
  • One-at-a-time dispensing for users on the go
Sheets per Roll/Pack 90
Length 10.800 in
Manufacturer Name Kimberly-Clark
Towel Type All-Purpose Wipers
Color White
Weight 13.75 LB
EAN or UPC 36000030464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison