Skip to content Skip to navigation menu
JanitorialCPC05252

CPC05252

4/128OZ C-FABULOSO ALL PURP CLEOCEA
Item #101656235
  • Fabuloso® All-Purpose Cleaner, Gallon Bottle, Ocean Cool Scent
  • 4 Bottles per Case
  • Gallon Bottle
JanitorialCPC05252
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fabuloso® All-Purpose Cleaner, Gallon Bottle, Ocean Cool Scent
  • 4 Bottles per Case
  • Gallon Bottle

features

  • Effective for a wide variety of cleaning applications
  • Cleans floors, walls, kitchens, food service areas, and restrooms
  • Advanced technology formula penetrates deep into surface to capture grease and soils
  • Neutral pH
  • No rinsing needed, it leaves no residue
  • Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
  • Gallon bottle makes 64 gallons of RTU solution
  • Biodegradable
  • Cleans while leaving a long-lasting scent
Container Type Bottle
Manufacturer Name Colgate-Palmolive
Container Size 128 oz
Weight 36.4 LB
EAN or UPC 35110043739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison