- Contura™ Lavatory-Mounted Soap Dispenser
features
- Corrosion-resistant valve dispenses liquid soaps
- 4" spout, cover, and escutcheon have bright polished finish
- Body and 4" shank made of high impact-resistant ABS plastic
- 34 fl oz capacity
- ADA compliant
- Mounts through 1" diameter hole in lavatory or countertop
- Top-filling, locking cover, and free-turning spout design
| Manufacturer Name | Bobrick |
| Weight | 1.6 LB |
| EAN or UPC | 716954004413 |

