Skip to content Skip to navigation menu
JanitorialAMR1001592

AMR1001592

12/CA C-ALL PURPOSE CLNR (AMMONIA
Item #101691305
  • Misty® All-Purpose Cleaner
  • 12 Cans per Case
  • 19-oz. Aerosol Can
JanitorialAMR1001592
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® All-Purpose Cleaner
  • 12 Cans per Case
  • 19-oz. Aerosol Can

features

  • High-foaming action instantly cleans and polishes most hard surfaces
  • Non-abrasive
  • NSF/USDA classification C1
Container Type Aerosol
Container Size 19 oz
Manufacturer Name Amrep/Misty
Weight 20.0 LB
EAN or UPC 723783200145
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison