Skip to content Skip to navigation menu
JanitorialAMR1001583

AMR1001583

12/CA C-ALL PURPOSE CLEANERISTY GRE
Item #101691205
  • Misty® Green All-Purpose Cleaner
  • 12 Cans per Case
  • 19-oz. Aerosol Can
JanitorialAMR1001583
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Misty® Green All-Purpose Cleaner
  • 12 Cans per Case
  • 19-oz. Aerosol Can

features

  • Powerful foam cleaner with natural degreasers and deodorizers
  • Removes dirt, grease, and fingerprints from doors, walls, ceramic and plastic tile, floors, and bathroom fixtures
  • NSF/USDA classification C1
Container Size 19 oz
Container Type Aerosol
Manufacturer Name Amrep/Misty
Weight 20.0 LB
EAN or UPC 723783200138
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison