- CHISEL WOODWK BOX 6PC
description
- The IRWIN Marples Woodworking Chisel Set, is ideal for traditional fine woodworking applications with high-carbon steel blades hardened to 58-HRC to keep a sharper edge longer and slim contoured handles that allow these chisels to be used with a mallet or the palm of the hand. This set includes 1/4", 3/8", 1/2", 5/8", and 1" chisels and a wooden carrying case.
features
- Slim, contoured handle for added control, precision and comfort
- Design for use with a wooden mallet or the palm of the hand
- High quality hardened steel blade for superior performance and edge retention
- Ideal for traditional fine woodworking applications
- Set includes 1/4", 3/8", 1/2", 5/8", 3/4", and 1" chisels, and wooden case
| Weight | 4.1 LB |
| EAN or UPC | 24721096630 |

