Skip to content Skip to navigation menu
Irwin Industrial ToolsIWAX3008

IWAX3008

AUGER BIT 3/4IN X 18IN SPEEDBOR SUPREME
Item #119014857
Irwin Industrial ToolsIWAX3008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Charge through nail-embedded wood with the 3/4-in X 18-in SPEEDBOR SUPREME™ Auger Bit. Designed to deliver 3X longer life (On average compared to legacy IRWIN 3/4-in ship auger bit, SKU #47412) in challenging wood-drilling applications, this Auger Bit features a re-sharpenable blade and black oxide coating for enhanced corrosion resistance. Make quick, clean holes and avoid work interruptions with durable, bi-metal construction engineered to withstand repeated nail strikes. With the 3/4-in X 18-in SPEEDBOR SUPREME™ Auger Bit, you’ll REIGN SUPREME™ on the jobsite and be equipped to tackle any application with ease.

features

  • CHARGE THROUGH NAIL-EMBEDDED WOOD: High-speed steel cutting edge maintains its sharpness
  • FAST, HIGH-PERFORMANCE DRILLING: Pull through material with speed and ease with an aggressive parabolic screw tip
  • EXTENDED BIT LIFE: Re-sharpenable blade
  • CONVENIENT BIT CHANGES: 3/8-in quick change hex
  • IMPROVED CORROSION RESISTANCE: Features black oxide coating
  • FAST AND EFFICIENT CHIP EJECTION: Optimized flute geometry
Weight 1.092 LB
EAN or UPC 885911748506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison